Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 50/125 Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM3.
Overview
Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 50/125 Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM3.
Also known as: W3012NG01
Specifications
Material: | Fiber |
Color: | Black |
Jacket: | Riser |
Material: | Fiber |
Jacket: | Riser |
Color: | Black |
Customer Reviews
No reviews for this product
(0)