Breaker, Molded Case, 3A, H Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 677181

Cat #: 140MG-H8P-B30

UPC: 885630441955

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 3 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
MCCBs provide thermal overcurrent protection and shortcircuit protection. These devices provide this protection by using mechanical means with heater elements, or by using electronics to detect current flow and model the associated heat generated by the current.
Also known as: 885630441955, 140MG-H8P-B30

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 3
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 3
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)