Grounding Screw, #10-32 x 3/8", Green, Hex Washer Head

Item #: 677138

Cat #: 80006J

UPC: 085937083586

Documents & Guides
Grounding Screw, #10-32 x 3/8", Green, Hex Washer Head, Sotted Phillips, Zinc Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Screw, #10-32 x 3/8", Green, Hex Washer Head, Sotted Phillips, Zinc Plated
Also known as: 085937083586, 80006J

Specifications

Color: Green
Size: # 10
Drive: Phillips, Slotted
Length: 3/8 in
Finish: Zinc Plated
Screw Head: Hex Washer
Color: Green
Drive: Phillips, Slotted
Finish: Zinc Plated
Size: # 10
Length: 3/8 in
Screw Head: Hex Washer

Customer Reviews

No reviews for this product
(0)