Transformer, Control Circuit, 250VA, 240 x 480 - 24VAC

Item #: 67712

Cat #: 1497-E-BAJK-3-N

UPC: 611320563337

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 250 VA, 240 x 480V Primary, 24 Volt Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks

Overview

Transformer, Control Circuit, 250 VA, 240 x 480V Primary, 24 Volt Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Also known as: 611320563337, 1497-E-BAJK-3-N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 24
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 250
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)