Has Been Replaced by Eaton FAZ-C15/3-NA

Item #: 677074

Cat #: WMZT3C15

UPC: 786685257600

Sign In or Register to view pricing and more.
15 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C15/3-NA

Overview

15 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C15/3-NA
Also known as: 786685257600, WMZT3C15

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)