Cordless Cut-Off Tool

Item #: 677046
Cat #: DC550KA
UPC: 028877492315
Sign In or Register to view pricing and more.
Cut-Out Tool, Cordless, RPM: 26000, Voltage: 18V, Collet Diameter: 1/4" or 1/8", Weight: 4.5 lbs, Includes: General Purpose Bit, Drywall Bit, 1/4" & 1/8" Collets, (2) 18V XRP Batteries, 1 Hour Charger, Kit Box & Tool

Overview

Cut-Out Tool, Cordless, RPM: 26000, Voltage: 18V, Collet Diameter: 1/4" or 1/8", Weight: 4.5 lbs, Includes: General Purpose Bit, Drywall Bit, 1/4" & 1/8" Collets, (2) 18V XRP Batteries, 1 Hour Charger, Kit Box & Tool
The DC550KA 18V Cordless Cut-Out Tool features quick bit changes and a powerful motor. Power switch is protected by an effective seal that prevents dust from penetrating the tool.
Also known as: 028877492315, DC550KA

Specifications

Volts DC: 18
Type: Cut-Out Tool, Kit
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Cut-Out Tool, Kit

Customer Reviews

No reviews for this product
(0)