Transformer, Control Circuit, 63VA, 220 x 440 - 110VAC

Item #: 67701

Cat #: 1497-A-BASX-3-N

UPC: 611320500660

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 63 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks

Overview

Transformer, Control Circuit, 63 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Also known as: 611320500660, 1497-A-BASX-3-N

Specifications

Phase: 1
Volt Amps: 63
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Phase: 1
Primary Voltage: 240/480, 220/440
Volt Amps: 63
Secondary Voltage: 110/120

Customer Reviews

No reviews for this product
(0)