350 XHHW-2 Stranded Copper Black 2500'

Item #: 67696

Cat #: XHHW350STRBLK2500RL

UPC: 980100242541

Sign In or Register to view pricing and more.
350 MCM, XHHW-2, Stranded Copper, 600V, Black, 2500 Foot Reel

Overview

350 MCM, XHHW-2, Stranded Copper, 600V, Black, 2500 Foot Reel
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 980100242541, XHHW350STRBLK2500RL

Specifications

Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 350
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)