This product has been discontinued.
Heavy Duty Striplight, 2', 1-Lamp, T8, 17W, 120-277V
Item #: 676901
Cat #: 2-OCN-1-17-T8-MVOLT
UPC: 847801021267
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Striplight, 1-Lamp, T8, 17 Watt, 120-277 Volt, Length: 2 foot
Overview
Heavy Duty Striplight, 1-Lamp, T8, 17 Watt, 120-277 Volt, Length: 2 foot
Also known as: 847801021267, 2-OCN-1-17-T8-MVOLT
Specifications
Wattage: | 17 |
Length: | 2 ft |
Type: | 1-Lamp |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 17 |
Type: | 1-Lamp |
Volts AC Range: | 120 - 277 |
Length: | 2 ft |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)