400 MCM XHHW Stranded Copper, Black, 2500'

Item #: 67681

Cat #: XHHW400STRBLK2500RL

UPC: 980100242633

Sign In or Register to view pricing and more.
400 MCM, XHHW-2, Stranded Copper, 600V, Black, 2500 Foot Reel

Overview

400 MCM, XHHW-2, Stranded Copper, 600V, Black, 2500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100242633, XHHW400STRBLK2500RL

Specifications

Gauge: 400
Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 400
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)