ETN DT365NGK

Item #: 676759

Cat #: DT365NGK

UPC: 786685540122

Sign In or Register to view pricing and more.

Overview

ETN DT365NGK
Also known as: 786685540122, DT365NGK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)