M12™ Cordless 1/4" Ratchet (Tool Only)

Item #: 676635

Cat #: 2456-20

UPC: 045242257553

Sign In or Register to view pricing and more.
Documents & Guides
1/4" Ratchet, M12, Cordless, Powerful 12-Volt Motor: Delivers Up To 30 ft-lbs Of Torque At 250 RPM ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

1/4" Ratchet, M12, Cordless, Powerful 12-Volt Motor: Delivers Up To 30 ft-lbs Of Torque At 250 RPM ***Bare Tool Only, Battery & Charger Sold Separately***
The Milwaukee M12™ cordless 1/4 in. ratchet kit features the best in class power, speed and durability with 30 ft/lbs of torque, 250 RPM, and a 5 year warranty. It is the shortest and most compact cordless ratchet on the market with a compact low profile head design. Weighing at only 1.9 lbs with battery the M12™ 1/4 in. ratchet is designed to fit in tight spaces and small engine bays while reducing user fatigue. The variable speed metal trigger slows for greater control over the task, as well as, increased durability that is able to withstand the jobsite. Additional features include an battery fuel gauge that displays the remaining run time and a built-in LED light illuminates the work surface.
Also known as: 045242257553, 2456-20

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

No reviews for this product
(0)