
M12™ ¼” Hex Impact Driver (Tool Only)
Item #: 676634
Cat #: 2462-20
UPC: 045242296323
Documents & Guides
Impact Driver, M12, Cordless, RPM: 0 - 2500, IPM: 0 - 3300, Torque: 1000 in-lbs, Voltage: 12V, Chuck/Anvil: 1/4" Hex, Weight: 2.3 lbs, Includes: Impact Driver (2462-20) ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
Overview
Impact Driver, M12, Cordless, RPM: 0 - 2500, IPM: 0 - 3300, Torque: 1000 in-lbs, Voltage: 12V, Chuck/Anvil: 1/4" Hex, Weight: 2.3 lbs, Includes: Impact Driver (2462-20) ***Bare Tool Only, Battery & Charger Sold Separately***
Optimized for high speed fastening, the Milwaukee impact mechanism delivers unmatched fastening performance in a lightweight, tool belt portable design. A high performance motor delivers 0-2, 500 RPM for increased application speed. Additionally, an on-board battery gauge displays remaining run time.
Also known as: 045242296323, 2462-20
Specifications
Type: | Impact Driver, Bare Tool |
Volts DC: | 12 |
Type: | Impact Driver, Bare Tool |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)