Varnished Cambric Tape, Adhesive, 1-1/2" x 36 Yd

Item #: 67663

Cat #: 2520-1-1/2X36YD

UPC: 054007048329

Sign In or Register to view pricing and more.
Documents & Guides
Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 1-1/2" Width, 108' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

Overview

Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 1-1/2" Width, 108' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.
Scotch® Tape 2520 is an abrasion-resistant tape that features excellent dielectric strength and is used in areas where mechanical protection and puncture resistance is critical. The pressure-sensitive, rubber-resin adhesive holds the tape in place even after application. It has woven cotton, cambric fabric backing. This fabric is coated and oil-primed with electrical insulating varnish. RoHS 2011/65/EU Compliant.
Also known as: 054007048329, 2520-1-1/2X36YD

Specifications

Width: 1 1/2 in
Material: Fiber
Length: 108 ft
Color: Black, Yellow
Width: 1 1/2 in
Length: 108 ft
Material: Fiber
Color: Black, Yellow

Customer Reviews

No reviews for this product
(0)