12 AWG XHHW-2 Stranded Copper Green 500'

Item #: 67651

Cat #: XHHW12STR7GRN500RL

UPC: 048243239412

Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 500 ft. Reel.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243239412, XHHW12STR7GRN500RL, 12STRGREXHHW, bonding jumper

Specifications

Color: Green
Length: 500 ft
Volts AC: 1000, 600
Gauge: 12 AWG
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Volts AC: 1000, 600
Material: Copper
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)