Heavy-Duty Free-Stand Disconnect Enclosure, 90.12" x 158" x 24.12"

Item #: 676507

Cat #: A90XM4EW24FTCG

UPC: 783510257422

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 90.12 x 158 x 24.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 90.12 x 158 x 24.12 Inch, Steel
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510257422, A90XM4EW24FTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Finish: Powder Coated
Width: 158
Height: 90.120 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Width: 158
Material: Steel
Finish: Powder Coated
Height: 90.120 in

Customer Reviews

No reviews for this product
(0)