Combo Wallplate, 2-Gang, Toggle/Blank, Thermoset, Ivory, Midway

Item #: 6765

Cat #: 80506-I

UPC: 078477491447

Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-toggle 1-blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount - Ivory

Overview

2-gang 1-toggle 1-blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount - Ivory
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount, Ivory
Also known as: 078477491447, 80506-I

Specifications

Size: Midway
Type: Combination Plate, Toggle/Blank
Gangs: 2
Mounting: Device
Material: Plastic
Color: Ivory
Size: Midway
Gangs: 2
Material: Plastic
Type: Combination Plate, Toggle/Blank
Mounting: Device
Color: Ivory

Customer Reviews

No reviews for this product
(0)