Cable, Ethernet Connectivity, Male Right Angle, RJ45 Male, TPE, 5m

Item #: 676426

Cat #: 1585D-E4TBJM-5

UPC: 885630605531

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, 4 Conductor, Male Right Angle to RJ45 Standard Male, Unshielded, 5 meter, Teal, Robotic TPE,

Overview

Cable, Ethernet Connectivity, 4 Conductor, Male Right Angle to RJ45 Standard Male, Unshielded, 5 meter, Teal, Robotic TPE,
Also known as: 885630605531, 1585D-E4TBJM-5

Specifications

Length: 5 m
Volts AC: 300
Color: Teal
Jacket: TPE
Conductors: 4
Length: 5 m
Color: Teal
Conductors: 4
Volts AC: 300
Jacket: TPE

Customer Reviews

No reviews for this product
(0)