5 Watt EL/A MCAN Torpedo 2700K CFL

Item #: 676363

Cat #: EL/CAN-T2-5W

UPC: 046677422295

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 5W, Bulb: EL/mCan (Torpedo), Base: Medium Screw, Lumens: 215, CRI: 80, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 42229-5* 25W Equivalent.

Overview

Compact Fluorescent Lamp, 5W, Bulb: EL/mCan (Torpedo), Base: Medium Screw, Lumens: 215, CRI: 80, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 42229-5* 25W Equivalent.
Also known as: 046677422295, EL/CAN-T2-5W

Specifications

Base: Medium Screw (E26)
Wattage: 5
Shape: EL/A MCAN (Torpedo)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 215
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Shape: EL/A MCAN (Torpedo)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5
Volts AC: 120
Lumens: 215
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)