This product has been discontinued.
![Halogen Lamp, Double Life, PAR20, 39W, 120V, SP10 Halogen Lamp, Double Life, PAR20, 39W, 120V, SP10](https://rexel-cdn.com/products/image.jpg?i=F56785E0-63E2-4768-8AFA-8C12A5AE2A92&f=420)
Halogen Lamp, Double Life, PAR20, 39W, 120V, SP10
Item #: 676360
Cat #: 39PAR20/HAL/IR/SP10/DL-120V
UPC: 046135165467
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Double Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 510, CRI: 100, Color Temperature: 2800K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Overview
Halogen Lamp, Double Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 510, CRI: 100, Color Temperature: 2800K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Also known as: 046135165467, 39PAR20/HAL/IR/SP10/DL-120V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 39 |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2800 (Warm White) |
Lumens: | 510 |
Light Technology: | Halogen |
Angle: | 10° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 510 |
Angle: | 10° |
Wattage: | 39 |
Shape: | PAR20 (Sealed Beam) |
Color Temperature: | 2800 (Warm White) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)