22mm Selector Switch, Knob Type, Metal, M22

Item #: 676346

Cat #: M22M-WKV

UPC: 786685863108

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.
Also known as: 786685863108, M22M-WKV

Specifications

Family / Style: M22
Type: Non-Illuminated, 2 Position, Maintained
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black/White
Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)