SY 18/3C STR BC SH CMP WE 1000R

Item #: 676268

Cat #: 75903

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
"WIRE, 18/3 OAS CMP/CL3P NT 1M'R" 1000 FT

Overview

"WIRE, 18/3 OAS CMP/CL3P NT 1M'R" 1000 FT
Also known as: 75903

Specifications

Gauge: 18
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: Beige
Shielding: Shielded
Gauge: 18
Conductors: 3
Material: Copper
Color: Beige
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)