This product has been discontinued.
This product may not be available in all locations.
![Breaker, 1P, 15A, 120/240VAC, 10kAIC, Plug-In, AFCI Breaker, 1P, 15A, 120/240VAC, 10kAIC, Plug-In, AFCI](https://rexel-cdn.com/products/pdocrefqo115afida19pfiletyperendition4000png.jpg?i=8951F34F-1751-4875-BC8C-A0891076F275&f=420)
Breaker, 1P, 15A, 120/240VAC, 10kAIC, Plug-In, AFCI
Item #: 67625
Cat #: QO115AFI
UPC: 785901301295
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 1-Pole, 15 Amp, 120/240 VAC, 10 kAIC, Arc Fault Circuit Interrupter
Overview
Circuit Breaker, Type QO, Plug-In, 1-Pole, 15 Amp, 120/240 VAC, 10 kAIC, Arc Fault Circuit Interrupter
Also known as: 785901301295, QO115AFI
Specifications
Family / Style: | QO |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)