Halogen Lamp, Coated, PAR38, 90W, 120V, FL25

Item #: 676210

Cat #: GSS62706-1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Coated, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1790, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 25 Degree

Overview

Halogen Lamp, Coated, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1790, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 25 Degree
Also known as: GSS62706-1

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 90
Lumens: 1790
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 90
Shape: PAR38 (Sealed Beam)
Angle: 25°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 1790
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)