Quicklag Industrial Circuit Breaker

Item #: 676111

Cat #: QC3010H

UPC: 786679240021

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 3-poles, 10 Amp, 240 Vac, 10 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 3-poles, 10 Amp, 240 Vac, 10 Kaic
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 10A, QC type, 10 kAIC, Three-pole, Non-Interchangeable, 240V
Also known as: 786679240021, QC3010H

Specifications

Mounting: Panel
Poles: 3
Amps: 10
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 10
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)