Power Supply, 20A, 3P, 400 - 500VAC, 24VDC, PSG

Item #: 676017

Cat #: PSG480F24RM

UPC: 786685683607

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).

Overview

20 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).
Also known as: 786685683607, PSG480F24RM

Specifications

Phase: 3
Volts DC: 24
Type: Power Supply
Amps: 20
Volts AC: 400/500
Phase: 3
Type: Power Supply
Volts AC: 400/500
Volts DC: 24
Amps: 20

Customer Reviews

No reviews for this product
(0)