Tamper Resistant Receptacle, Light Almond

Item #: 675988

Cat #: NTR-15-HDTR-LA

UPC: 027557780230

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Light Almond

Overview

Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Light Almond
Half tamper resistant receptacle (Gloss), 15A/125V in light almond
Also known as: 027557780230, NTR-15-HDTR-LA

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Light Almond
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15
Mounting: Input
Color: Light Almond
Volts AC: 125

Customer Reviews

No reviews for this product
(0)