This product may not be available in all locations.
3
more
Breaker, Plug-In, GFCI, 40A, 2P, 120/240V, Homeline, 10 kAIC
Item #: 67598
Cat #: HOM240GFI
UPC: 785901303466
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, Plug-In, 40 Amp, 2-Pole, 120/240 Volt AC, Homeline, 10 kAIC, GFCI.
Overview
Breaker, Miniature, Plug-In, 40 Amp, 2-Pole, 120/240 Volt AC, Homeline, 10 kAIC, GFCI.
Square D introduced the first ground fault circuit interrupter (GFCI) in 1967. It was such a good idea, electrical codes now require ground fault protection for bathrooms, pools, spas and other applications. We’ve continued that leadership, expanding our offering through two-pole 60A circuit breakers for whirlpool and hot tub applications.
Also known as: 785901303466, HOM240GFI
Specifications
Poles: | 2 |
Family / Style: | Homeline |
Volts AC: | 120/240 |
Amps: | 40 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Amps: | 40 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)