SQD QHB220 2P 20A CB

Item #: 67588

Cat #: QHB220

UPC: 785901341635

Sign In or Register to view pricing and more.

Overview

SQD QHB220 2P 20A CB
Also known as: 785901341635, QHB220

Specifications

Poles: 2
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)