16720 HIGHLAND 2VBF 3/4 X66FT

Item #: 67585

Cat #: HIGHLAND-3/4X66FT-1.5-CORE

UPC: 054007167204

Sign In or Register to view pricing and more.
Documents & Guides
3MÖ HighlandÖ Vinyl Electrical Tape is a black, 7 mil tape that is a flexible, stretchy, conformable, commercial grade vinyl, that is flame retardant. 3MÖ HighlandÖ Tape can be used for protective jacketing and harnessing. Inner pack of 1 per sleeve, 10 per carton with 100 roll per case.

Overview

3MÖ HighlandÖ Vinyl Electrical Tape is a black, 7 mil tape that is a flexible, stretchy, conformable, commercial grade vinyl, that is flame retardant. 3MÖ HighlandÖ Tape can be used for protective jacketing and harnessing. Inner pack of 1 per sleeve, 10 per carton with 100 roll per case.
3M™ Highland™ Vinyl Electrical Tape is a flame-retardant, conformable, general purpose, 7-mil thick vinyl insulation tape. This tape has excellent resistance to abrasion, moisture, alkalis, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that has a high dielectric strength and provides excellent mechanical protection with minimum bulk.
Also known as: 054007167204, HIGHLAND-3/4X66FT-1.5-CORE

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)