Breaker, Molded Case, 70A, G Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 675803

Cat #: 140MG-G8P-C70

UPC: 885630441993

Documents & Guides
Breaker, Molded Case, 70 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 70 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
Allen-Bradley® Bulletin 140M motor circuit protectors provide disconnecting means for branch-circuit and short-circuit magnetic protection, manual switching, and branch circuit. Catalog item 140MG-G8P-C70 from Rockwell Automation® is a motor circuit protector.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630441993, 140MG-G8P-C70

Specifications

Poles: 3
Volts AC: 480
Amps: 70
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 70
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)