This product may not be available in all locations.
2
more
Breaker, Bolt On, Miniature, 2P, 30A, 120/240VAC, 65kAIC, Type QO
Item #: 67577
Cat #: QHB230
UPC: 785901341642
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, Miniature, 2-Pole, 30 Amp, 120/240 Volt AC, 65 kAIC, Type QO
Overview
Breaker, Bolt On, Miniature, 2-Pole, 30 Amp, 120/240 Volt AC, 65 kAIC, Type QO
Also known as: 785901341642, QHB230
Specifications
Poles: | 2 |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 65 kA |
Poles: | 2 |
Amps: | 30 |
Mounting: | Bolt On |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)