1
more
Sign In or Register to view pricing and more.
Documents & Guides
Pivot Reciprocating Saw, 12V, Cordless, SPM: 0-2700, Stroke Length: 9/16", Voltage: 12V, Weight: 3.1 lbs, Includes: Reciprocating Saw, Li-Ion Battery Pack, 30-Minute Charger, 4" Wood Cutting Blade (TPI:6), 4" Metal Cutting Blade (TPI:18), Kit Bag
Overview
Pivot Reciprocating Saw, 12V, Cordless, SPM: 0-2700, Stroke Length: 9/16", Voltage: 12V, Weight: 3.1 lbs, Includes: Reciprocating Saw, Li-Ion Battery Pack, 30-Minute Charger, 4" Wood Cutting Blade (TPI:6), 4" Metal Cutting Blade (TPI:18), Kit Bag
The DCS310S1 12V MAX* Pivot Reciprocating Saw Kit has an adjustable 3-position pivoting handle allowing users to make difficult cuts in confined spaces. The powerful motor delivers up to 2700 strokes per minute through a variable speed trigger and with a 9/16" stroke length, delivers fast cutting. A bright LED light is included to illuminate dark work areas.
Also known as: 885911255004, DCS310S1
Specifications
Volts DC: | 12 |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)