Liquidtight Connector, 1", Non-Metallic

Item #: 675702

Cat #: 4734-8

UPC: 050169047347

Sign In or Register to view pricing and more.
Liquidtight Connector, 1 Inch, Swivel 0 to 90°, Material: Non-Metallic

Overview

Liquidtight Connector, 1 Inch, Swivel 0 to 90°, Material: Non-Metallic
Also known as: 050169047347, 4734-8

Specifications

Diameter: 1 in
Material: Nylon
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Nylon

Customer Reviews

No reviews for this product
(0)