Terminal Block, 8 Circuits, White Marker Strip, 2" Wide, 18-10AWG

Item #: 675681

Cat #: EB25A08W

UPC: 783175622184

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 8 Circuits, White Marker Strip, 2 Inch Wide, 18 - 10AWG, Washer Head Screw Terminals

Overview

Terminal Block, 8 Circuits, White Marker Strip, 2 Inch Wide, 18 - 10AWG, Washer Head Screw Terminals
Also known as: 783175622184, EB25A08W

Specifications

Width: 2 in
Type: Terminal Block
Mounting: Panel
Circuits: 8
Allowable Gauge Range: 18 - 10
Width: 2 in
Mounting: Panel
Allowable Gauge Range: 18 - 10
Type: Terminal Block
Circuits: 8

Customer Reviews

No reviews for this product
(0)