15 Amp, 125 Volt, NEMA 1-15P

Item #: 675666

Cat #: 5869-C

UPC: 078477477175

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Connector, Straight Blade, Industrial Grade, Non-Grounding - Black&White

Overview

15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Connector, Straight Blade, Industrial Grade, Non-Grounding - Black&White
15-Amp, 125-Volt, NEMA 1-15P, 2P, 2W, Connector, Straight Blade, Industrial Grade, Non-Grounding, Black and White
Also known as: 078477477175, 5869-C

Specifications

Volts AC: 120
Type: Connector, Industrial Grade, Non-Grounding
Color: Black/White
Amps: 15
Material: Rubber
NEMA Configuration: 1-15P
Volts AC: 120
Color: Black/White
Material: Rubber
Type: Connector, Industrial Grade, Non-Grounding
Amps: 15
NEMA Configuration: 1-15P

Customer Reviews

No reviews for this product
(0)