ETN E56CDL40A2 E56CDL40A2PANCAKE IN

Item #: 675637

Cat #: C25DNY152TL

UPC: 786680198786

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CUT C25DNY152TY 24V COIL 3POLE 25 AMP 24V COIL

Overview

CUT C25DNY152TY 24V COIL 3POLE 25 AMP 24V COIL
Also known as: 786680198786, C25DNY152TL

Specifications

Phase: 3
Poles: 3
Volts AC Control: 24
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Phase: 3
Volts AC Control: 24
Amps: 25
Poles: 3
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)