Photoelectric, Comet Series, Diffuse Reflective

Item #: 675461

Cat #: 13100AQD03

UPC: 782113843520

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Diffuse Reflective, 24 inch (610 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 4-Pin Micro AC Connector, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.

Overview

Photoelectric Sensor, Comet Series, Diffuse Reflective, 24 inch (610 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 4-Pin Micro AC Connector, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113843520, 13100AQD03

Specifications

Mounting: Panel
Range: 24 in, 610 mm
Pins: 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Mounting: Panel
Pins: 4
Volts DC Range: 15 - 30
Range: 24 in, 610 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts AC Range: 20 - 264

Customer Reviews

No reviews for this product
(0)