10 AWG XHHW-2 Stranded Copper Black 500'

Item #: 67546

Cat #: XHHW10STR7BLK500RL

UPC: 048243240012

Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 500 ft. Reel.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243240012, XHHW10STR7BLK500RL

Specifications

Gauge: 10 AWG
Length: 500 ft
Volts AC: 1000, 600
Material: Copper
Color: Black
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Volts AC: 1000, 600
Color: Black
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)