Uninterruptible Power Supply, 240VAC, 101KVA, 9kW, 9155

Item #: 675443

Cat #: K41012000000000

UPC: 743172066107

Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 208 - 120/240 Volt AC, Hardwired, 10 KVA, 9 kW, Series 9155, 64 Battery, 3 High, Tower Configuration

Overview

Uninterruptible Power Supply, 208 - 120/240 Volt AC, Hardwired, 10 KVA, 9 kW, Series 9155, 64 Battery, 3 High, Tower Configuration
The Eaton 9155 is a Double-Conversion Online, Split-Phase UPS and requires a hardwired input connection of 200-240VAC with Neutral or with Optional Input Transformer Module. The optional input transformer module is used to provide a neutral connection for the UPS input when none exists in present building wiring. Output Voltage is 100/200, 110/220, 120/240 with 180° phase displacement or 120/208, 127/220 with 120° phase displacement.
Also known as: 743172066107, K41012000000000

Specifications

Volt Amps: 100kVA
Wattage: 9 kW
Volt Amps: 100kVA
Wattage: 9 kW

Customer Reviews

No reviews for this product
(0)