General Duty Double Throw Safety Switch

Item #: 675396

Cat #: DT221URH-N

UPC: 782114886823

Sign In or Register to view pricing and more.
Documents & Guides
General Duty Double Throw Safety Switch30 Amp, 2-pole, General Duty Double Throw Safety Switch, Non-fusible, 240 Vac, NEMA 3r, Compact Design, Includes Neutral

Overview

General Duty Double Throw Safety Switch30 Amp, 2-pole, General Duty Double Throw Safety Switch, Non-fusible, 240 Vac, NEMA 3r, Compact Design, Includes Neutral
Also known as: 782114886823, DT221URH-N

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)