This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 40A,1-Phase,10kA,120/240 Vac,40A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
Overview
Square D,MINIATURE CIRCUIT BREAKER 120/240V 40A,1-Phase,10kA,120/240 Vac,40A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
QO mini breaker, 40 A, 1 pole, 120/240 V, 10 kA, bolt on
Also known as: 78590141678, QOB140
Specifications
Family / Style: | QO |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 40 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Amps: | 40 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)