
Easy-Splice Wrap-Around 500 10"
Item #: 675379
Cat #: WAGS-500-10
UPC: 662381015747
Documents & Guides
Easy-Splice Wrap Around Gel Splice Kit - 500 MCM to 6 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Sign In or Register to view pricing and more.
No associated products found.
Overview
Easy-Splice Wrap Around Gel Splice Kit - 500 MCM to 6 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Also known as: 662381015747, WAGS-500-10
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)