SafeSite LED Linear Fixture, Gen II, 4', 66W, 100-277V

Item #: 675280

Cat #: LTD3C4H2DDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 6600, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Polycarbonate Diffused lens, Drilling rig accessories kit [CID2]

Overview

SafeSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 6600, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Polycarbonate Diffused lens, Drilling rig accessories kit [CID2]
Also known as: LTD3C4H2DDR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 6600
Length: 4 ft
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 6600
Wattage: 66
Light Technology: LED

Customer Reviews

No reviews for this product
(0)