10 AWG XHHW-2 Stranded Copper White 500'

Item #: 67528

Cat #: XHHW10STR7WHT500RL

UPC: 048243240111

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 500 ft. Reel.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243240111, XHHW10STR7WHT500RL

Specifications

Gauge: 10
Length: 500 ft
Volts AC: 1000, 600
Material: Copper
Color: White
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10
Volts AC: 1000, 600
Color: White
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)