This product may not be available in all locations.
![Timing Relay, Multi Function, 11-Pin, 24-48VAC, 12-48VDC, 2PDT Timing Relay, Multi Function, 11-Pin, 24-48VAC, 12-48VDC, 2PDT](https://rexel-cdn.com/products/700-hrf72du251000x1000.jpg?i=ED2A84CB-5C97-4BE3-9C8C-0755C3ED9962&f=420)
Timing Relay, Multi Function, 11-Pin, 24-48VAC, 12-48VDC, 2PDT
Item #: 67525
Cat #: 700-HR52TU24
UPC: 662468651578
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Multi Function, 11-Pin, 24 - 48 Volt AC, 12 - 48 Volt DC, On-Delay, Off-Delay, One Shot, Repeat Cycle, Off Start, Repeat Cycle, On Start, Signal On/Off Delay, Delayed One Shot
Overview
Relay, Timing, Multi Function, 11-Pin, 24 - 48 Volt AC, 12 - 48 Volt DC, On-Delay, Off-Delay, One Shot, Repeat Cycle, Off Start, Repeat Cycle, On Start, Signal On/Off Delay, Delayed One Shot
Lower power consumption and long life. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HR general purpose timing relays feature pin-style terminals and offer multiple voltage inputs. Catalog item 700-HR52TU24 from Rockwell Automation® is a tube base dial timing relay. Its specifications include: 24-48 V AC/12-48 V DC, double pull double throw, multi-function, two timed contacts, multi-mode (six functions), and.05 s-300 hr.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468651578, 700-HR52TU24
Specifications
Type: | Multi-Function, Relay, Timing |
Poles: | 2 |
Mounting: | Socket |
Range: | 300 hr |
Volts DC Control Range: | 12 - 48 |
Volts AC Control Range: | 24 - 48 |
Type: | Multi-Function, Relay, Timing |
Mounting: | Socket |
Volts DC Control Range: | 12 - 48 |
Poles: | 2 |
Range: | 300 hr |
Volts AC Control Range: | 24 - 48 |
Customer Reviews
No reviews for this product
(0)