Limit switch, Limit switches XC Standard, XCMD, metal end plunger, 1NC+1 NO, snap, 1 m

Item #: 67520

Cat #: XCMD2110L1

UPC: 785901269823

Limit switch, Limit switches XC Standard, XCMD, metal end plunger, 1NC+1 NO, snap, 1 m
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit switch, Limit switches XC Standard, XCMD, metal end plunger, 1NC+1 NO, snap, 1 m
This XCMD miniature format limit switch has a metal end plunger and a Zamak body. This limit switch has a robust Zamak miniature and modular body, is pre-cabled, allowing an easier installation. It is IP66 and IK06 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508 standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Also known as: 785901269823, XCMD2110L1

Specifications

Amps: 6
Poles: 2
Type: Limit Switch, Top Plunger, Micro
Length: 1 m
Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 6
Volts AC: 240
Standards: California Proposition 65
Amps: 6
Type: Limit Switch, Top Plunger, Micro
Mounting: Surface
Volts AC: 240
Poles: 2
Length: 1 m
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)