
1/2" - 1" Rebar Ground Clamp
Item #: 6752
Cat #: GLC-140DB
UPC: 662381005564
Documents & Guides
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded) Copper Wire, Pipe Size: 1/2" - 1". Rebar: 3/8" - 1", Suitable for: Rebar, Water, Pipe, Copper Tubing and Ground Rod
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded) Copper Wire, Pipe Size: 1/2" - 1". Rebar: 3/8" - 1", Suitable for: Rebar, Water, Pipe, Copper Tubing and Ground Rod
NSI has many well-respected brands, including Bridgeport Fittings®, Polaris®, TORK®, and WarriorWrap®, and we’re still growing.
Also known as: 662381005564, GLC-140DB, Burke clamps
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in |
Material: | Bronze |
Allowable Gauge Range: | 8 - 4/0 |
Diameter: | 3/4 in, 1/2 in, 1 in |
Allowable Gauge Range: | 8 - 4/0 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)