Breaker, Molded Case, Terminal Cover, G Frame, 3P, 0.08" Height

Item #: 675187

Cat #: 140G-G-TC3L

UPC: 885630440415

Documents & Guides
Breaker, Molded Case, Terminal Cover, G Frame, 3-Pole, 0.08 Inch Height, Package of 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, Terminal Cover, G Frame, 3-Pole, 0.08 Inch Height, Package of 2
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-TC3L from Rockwell Automation® is a circuit breaker accessory cover. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630440415, 140G-G-TC3L

Specifications

Poles: 3
Type: Terminal Cover , Breaker
Size: G Frame
Height: 0.080 in
Family / Style: 140G
Poles: 3
Size: G Frame
Family / Style: 140G
Type: Terminal Cover , Breaker
Height: 0.080 in

Customer Reviews

No reviews for this product
(0)