Color Coding Electrical Tape - Multi Color Pack

Item #: 67516

Cat #: 35-MULTI-COLOR

UPC: 051131590731

Sign In or Register to view pricing and more.
Documents & Guides
(5) pk - Vinyl Electrical Color Coding Tapes. Size: 1/2" Width, 20' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F. Colors: Blue, Green, Red, Yellow, White, Scotch, Professional Use

Overview

(5) pk - Vinyl Electrical Color Coding Tapes. Size: 1/2" Width, 20' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F. Colors: Blue, Green, Red, Yellow, White, Scotch, Professional Use
Also known as: 051131590731, 35-MULTI-COLOR

Specifications

Color: Red, Blue, Green, White, Yellow
Width: 1/2 in
Material: Vinyl
Length: 20 ft
Family / Style: 35 Series
Color: Red, Blue, Green, White, Yellow
Material: Vinyl
Family / Style: 35 Series
Width: 1/2 in
Length: 20 ft

Customer Reviews

No reviews for this product
(0)